Zoro Homepage

CB 14C 1416 SKT RECP BOX

  • Mfr # CA3102E2027SZBF80

  • Zoro # G107171068


product price: $40.55
/ea

Key Features

Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Z
No. of Contacts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2027SZBF80
Zoro #
G107171068
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Z
No. of Contacts
14
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Arrangement
20-27
Crimp Wire Gauge
18,16
Termination Method
Crimp
Contact Style
Pin
Contact Material
Copper Alloy
Specification
VG95234
Connector Style
Plug
Sealing
IP67
Service Rating
A
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Operating Voltage DC
700
Shielding
Yes
Shell Color
Olive Drab
Rotation Angle
325
Shell Material
Aluminum Alloy
Amperage Rating
22A
Connector Type
Circular
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.