Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 SKT RECP BOX

  • Mfr # CB02027S0

  • Zoro # G907485419


product price: $30.35
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02027S0
Zoro #
G907485419
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Amperage Rating
22A
Shell Color
Olive Drab
Sealing
No
Mounting Type
Wall - Front Mount - Thru Holes
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Style
Pin
Shielding
Yes
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Contacts Supplied
No
Insert Arrangement
20-27
Insert Rotation/Keying
Normal
Operating Voltage DC
700
No. of Contacts
14
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.