Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 SKT RECP BOX

  • Mfr # CB22027SS

  • Zoro # G807485625


product price: $44.39
/ea

Key Features

Termination Method
Solder
Contact Mating Life
2000
Amperage Rating
22A
Grommet & Seals Material
Silicone
No. of Contacts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22027SS
Zoro #
G807485625
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Termination Method
Solder
Contact Mating Life
2000
Amperage Rating
22A
Grommet & Seals Material
Silicone
No. of Contacts
14
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Shielding
Yes
Shell Color
Olive Drab
Insert Arrangement
20-27
Contact Plating
Silver
Service Rating
A
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Connector Type
Circular
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.