
CB 14C 1416 SKT RECP LINE
Mfr # CA3101E2027SBF42
Zoro # G407485445
product price: $47.99
/eaKey Features
Mounting Type
Cable
Contact Size
1#0
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Color
Olive Drab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E2027SBF42
Zoro #
G407485445
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Details
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Color
Olive Drab
Contact Material
Copper Alloy
No. of Contacts
14
Operating Voltage AC V RMS Max
500
Specification
VG95234
Connector Style
Receptacle
Amperage Rating
22A
Contact Plating
Silver
Connector Type
Circular
Contact Style
Pin
Contacts Supplied
Yes
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Insert Arrangement
20-27
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Service Rating
A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.