CB 14C 1416 SKT RECP LINE
Mfr # CA3101E2027SXBA232F42F0
Zoro # G307485552
product price: $51.95
/eaKey Features
Amperage Rating
22A
Insert Arrangement
20-27
Mounting Type
In-line Cable
Insert Material
Neoprene
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E2027SXBA232F42F0
Zoro #
G307485552
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Details
Amperage Rating
22A
Insert Arrangement
20-27
Mounting Type
In-line Cable
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
No. of Contacts
14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.