Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 SKT RECP WALL

  • Mfr # CA3100E2027SBF80F42

  • Zoro # G207485652


product price: $42.49
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Sealing
IP67
Contact Mating Life
500
Operating Voltage DC
700
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2027SBF80F42
Zoro #
G207485652
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Grommet & Seals Material
Polychloroprene
Sealing
IP67
Contact Mating Life
500
Operating Voltage DC
700
Service Rating
A
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Style
Pin
Shielding
Yes
Connector Style
Receptacle
Amperage Rating
22A
No. of Contacts
14
Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Insert Arrangement
20-27
Mounting Type
Wall - Rear Mount - Threaded Holes
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.