Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 16C 1616 PIN RECP BOX

  • Mfr # CA3102E245PBF80A176

  • Zoro # G007548366


product price: $60.35
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Connector Style
Receptacle
Connector Type
Circular
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E245PBF80A176
Zoro #
G007548366
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Connector Style
Receptacle
Connector Type
Circular
Specification
VG95234
Contact Plating
30 microinches Gold Plate
No. of Contacts
16
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Termination Method
Crimp
Amperage Rating
22A
Contact Style
Pin
Service Rating
A
Insert Arrangement
24-15
Insert Material
Neoprene
Contacts Supplied
Yes
Sealing
IP67
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.