Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 16C 1616 SKT RECP BOX

  • Mfr # CB2245SXC

  • Zoro # G007486477


product price: $54.55
/ea

Key Features

Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2245SXC
Zoro #
G007486477
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Amperage Rating
22A
Contact Material
Copper Alloy
No. of Contacts
16
Contact Style
Pin
Contact Mating Life
2000
Insert Arrangement
24-15
Operating Voltage DC
700
Service Rating
A
Shell Color
Olive Drab
Insert Material
Neoprene
Shielding
Yes
Grommet & Seals Material
Silicone
Connector Type
Circular
Contacts Supplied
Yes
Connector Style
Receptacle
Sealing
No
Termination Method
Crimp
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.