Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 16C 1616 SKT RECP BOX

  • Mfr # CB2245SYC

  • Zoro # G507486519


product price: $54.55
/ea

Key Features

Amperage Rating
22A
Shielding
Yes
No. of Contacts
16
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2245SYC
Zoro #
G507486519
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Amperage Rating
22A
Shielding
Yes
No. of Contacts
16
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Contact Style
Pin
Connector Style
Receptacle
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Arrangement
24-15
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Rotation/Keying
Y
Insert Material
Neoprene
Service Rating
A
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Plating
Silver
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.