CB 16C 1616 SKT RECP BOX
Mfr # CB2245SZC
Zoro # G907486492
product price: $54.55
/eaKey Features
Shell Color
Olive Drab
Contact Mating Life
2000
No. of Contacts
16
Contact Material
Copper Alloy
Sealing
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB2245SZC
Zoro #
G907486492
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.