Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 16C 1616 SKT RECP WALL

  • Mfr # CA3100R245SXBF80

  • Zoro # G107486513


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Rotation Angle
110
Contact Mating Life
500
Insert Rotation/Keying
X
No. of Contacts
16
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R245SXBF80
Zoro #
G107486513
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Rotation Angle
110
Contact Mating Life
500
Insert Rotation/Keying
X
No. of Contacts
16
Contact Style
Pin
Endbell Type
Compression Nut
Termination Method
Crimp
Insert Arrangement
24-15
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Shell Color
Olive Drab
Connector Style
Receptacle
Service Rating
A
Contact Plating
Silver
Orientation
Straight
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Mounting Type
Wall - Rear Mount - Threaded Holes
Connector Type
Circular
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.