
CB 16C 1616 SKT RECP WALL
Mfr # CA3100R245SYBF80
Zoro # G407486572
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Sealing
IP67
Crimp Wire Gauge
18,16
Service Rating
A
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100R245SYBF80
Zoro #
G407486572
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.