Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN PLUG

  • Mfr # CA3106E2029PBF80

  • Zoro # G307163818


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Contact Size
1#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2029PBF80
Zoro #
G307163818
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Voltage DC
700
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
No. of Contacts
17
Connector Style
Plug
Insert Material
Neoprene
Contact Style
Pin
Connector Type
Connector Circular
Insert Arrangement
20-29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.