Zoro Homepage

CB 17C 1716 PIN PLUG

  • Mfr # CA3106F2029PBF80F42

  • Zoro # G607164119


product price: $52.99
/ea

Key Features

Connector Type
Circular
Insert Arrangement
20-29
Mounting Type
Cable
Connector Style
Plug
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F2029PBF80F42
Zoro #
G607164119
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.