Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP BOX

  • Mfr # CA3102E2029PB04

  • Zoro # G107174083


product price: $40.15
/ea

Key Features

Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Insert Arrangement
20-29
Contact Mating Life
500
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2029PB04
Zoro #
G107174083
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Insert Arrangement
20-29
Contact Mating Life
500
Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
0,75-1,50 mm2
No. of Contacts
17
Operating Voltage DC
700
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Plating
Silver
Amperage Rating
22A
Specification
VG95234
Contacts Supplied
Yes
Contact Style
Pin
Insert Material
Neoprene
Sealing
IP67
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Material
Copper Alloy
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.