Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP BOX

  • Mfr # CA3102E2029PB109A176

  • Zoro # G007549622


product price: $57.19
/ea

Key Features

Operating Voltage DC
700
Contact Style
Pin
Sealing
IP67
Specification
VG95234
No. of Contacts
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2029PB109A176
Zoro #
G007549622
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Voltage DC
700
Contact Style
Pin
Sealing
IP67
Specification
VG95234
No. of Contacts
17
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Plating
30 microinches Gold Plate
Connector Style
Receptacle
Mounting Type
Box - Rear Mount - Threaded Holes
Service Rating
A
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Amperage Rating
22A
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Insert Arrangement
20-29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.