Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP BOX

  • Mfr # CA3102E2029PB109F0

  • Zoro # G007549608


product price: $30.15
/ea

Key Features

Contact Size
1#0
Amperage Rating
22A
Insert Material
Neoprene
Insert Arrangement
20-29
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2029PB109F0
Zoro #
G007549608
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Amperage Rating
22A
Insert Material
Neoprene
Insert Arrangement
20-29
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Shielding
Yes
Contacts Supplied
No
No. of Contacts
17
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Termination Method
Crimp
Shell Material
Aluminum Alloy
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Mating Life
500
Contact Material
Copper Alloy
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Connector Type
Circular
Specification
VG95234
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.