CB 17C 1716 PIN RECP BOX
Mfr # CA3102E2029PBA232F80F0
Zoro # G007549356
product price: $38.45
/eaKey Features
Connector Style
Receptacle
No. of Contacts
17
Amperage Rating
22A
Insert Arrangement
20-29
Mounting Type
Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2029PBA232F80F0
Zoro #
G007549356
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Details
Connector Style
Receptacle
No. of Contacts
17
Amperage Rating
22A
Insert Arrangement
20-29
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Style
Pin
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.