Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP BOX

  • Mfr # CA3102E2029PBF80

  • Zoro # G207174136


product price: $33.79
/ea

Key Features

Specification
VG95234
Connector Type
Circular
Crimp Wire Gauge
18,16
Contact Material
Copper Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2029PBF80
Zoro #
G207174136
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Specification
VG95234
Connector Type
Circular
Crimp Wire Gauge
18,16
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
Contact Style
Pin
Shell Color
Olive Drab
Service Rating
A
Connector Style
Plug
Sealing
IP67
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Shell Material
Aluminum Alloy
No. of Contacts
17
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.