Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP BOX

  • Mfr # CA3102E2029PBF80A176

  • Zoro # G007550383


product price: $48.79
/ea

Key Features

Shielding
Yes
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2029PBF80A176
Zoro #
G007550383
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Shielding
Yes
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Contact Mating Life
500
Connector Type
Circular
Contact Style
Pin
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Termination Method
Crimp
Specification
VG95234
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-29
No. of Contacts
17
Grommet & Seals Material
Polychloroprene
Service Rating
A
Contacts Supplied
Yes
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67
Crimp Wire Gauge
18,16
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.