Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP BOX

  • Mfr # CA3102E2029PBF80F0

  • Zoro # G507174195


product price: $25.55
/ea

Key Features

Insert Arrangement
20-29
Crimp Wire Gauge
18,16
Contact Size
1#0
Sealing
IP67
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2029PBF80F0
Zoro #
G507174195
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Insert Arrangement
20-29
Crimp Wire Gauge
18,16
Sealing
IP67
Specification
VG95234
Shielding
Yes
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
17
Service Rating
A
Contact Style
Pin
Contact Mating Life
500
Shell Color
Olive Drab
Contact Plating
Silver
Contacts Supplied
No
Connector Style
Plug
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Amperage Rating
22A
Termination Method
Crimp
Insert Material
Neoprene
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.