Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP BOX

  • Mfr # CA3102E2029PWB04

  • Zoro # G107550368


product price: $37.89
/ea

Key Features

Termination Method
Crimp
Crimp Wire Gauge
0,75-1,50 mm2
Insert Arrangement
20-29
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2029PWB04
Zoro #
G107550368
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Termination Method
Crimp
Crimp Wire Gauge
0,75-1,50 mm2
Insert Arrangement
20-29
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Material
Copper Alloy
Connector Type
Circular
Insert Rotation/Keying
W
Connector Style
Receptacle
Contact Plating
Silver
Sealing
IP67
No. of Contacts
17
Contacts Supplied
Yes
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Rotation Angle
80
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Specification
VG95234
Shielding
Yes
Operating Voltage DC
700
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.