Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP BOX

  • Mfr # CB22029P0

  • Zoro # G207550510


product price: $30.95
/ea

Key Features

Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Insert Rotation/Keying
Normal
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22029P0
Zoro #
G207550510
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Insert Rotation/Keying
Normal
Contacts Supplied
No
Shielding
Yes
Contact Style
Pin
Sealing
No
Amperage Rating
22A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Mating Life
2000
No. of Contacts
17
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Service Rating
A
Insert Arrangement
20-29
Operating Voltage DC
700
Mounting Type
Box Mount
Insert Material
Neoprene
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.