Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP BOX

  • Mfr # CB22029PCAU

  • Zoro # G007550475


product price: $56.39
/ea

Key Features

Contact Style
Pin
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Mounting Type
Box Mount
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22029PCAU
Zoro #
G007550475
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contact Style
Pin
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Mounting Type
Box Mount
Termination Method
Crimp
Contact Plating
Gold
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
No
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Amperage Rating
22A
Contacts Supplied
Yes
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Shielding
Yes
Insert Arrangement
20-29
Insert Rotation/Keying
Normal
No. of Contacts
17
Connector Style
Receptacle
Contact Material
Copper Alloy
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.