Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP

  • Mfr # CB22029PWH

  • Zoro # G907549579


product price: $41.99
/ea

Key Features

Insert Rotation/Keying
W
Termination Method
Solder
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22029PWH
Zoro #
G907549579
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Insert Rotation/Keying
W
Termination Method
Solder
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Material
Copper Alloy
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Operating Voltage DC
700
Contact Style
Pin
Shell Color
Olive Drab
Shielding
Yes
Contact Plating
Silver
Contacts Supplied
Yes
Insert Material
Neoprene
Mounting Type
Box Mount
Service Rating
A
Insert Arrangement
20-29
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
17
Sealing
No
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.