Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP LINE

  • Mfr # CA3101E2029PBF80

  • Zoro # G207550305


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A
Connector Style
Receptacle
Insert Material
Neoprene
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2029PBF80
Zoro #
G207550305
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Amperage Rating
22A
Connector Style
Receptacle
Insert Material
Neoprene
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Specification
VG95234
No. of Contacts
17
Contacts Supplied
Yes
Contact Mating Life
500
Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Sealing
IP67
Mounting Type
Cable
Contact Material
Copper Alloy
Operating Voltage DC
700
Service Rating
A
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Insert Arrangement
20-29
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.