Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP LINE

  • Mfr # CA3101F2029PBF80A176F42

  • Zoro # G007550635


product price: $62.99
/ea

Key Features

Contact Plating
30 microinches Gold Plate
Shielding
Yes
Contact Mating Life
500
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F2029PBF80A176F42
Zoro #
G007550635
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contact Plating
30 microinches Gold Plate
Shielding
Yes
Contact Mating Life
500
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
17
Mounting Type
Cable
Service Rating
A
Insert Arrangement
20-29
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Connector Type
Circular
Shell Material
Aluminum Alloy
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Crimp Wire Gauge
18,16
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.