Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP WALL

  • Mfr # CA3100E2029PBF80F42

  • Zoro # G007550536


product price: $41.15
/ea

Key Features

Mounting Type
Wall - Rear Mount - Threaded Holes
Shell Material
Aluminum Alloy
Contact Plating
Silver
Connector Type
Circular
Insert Arrangement
20-29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2029PBF80F42
Zoro #
G007550536
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Mounting Type
Wall - Rear Mount - Threaded Holes
Shell Material
Aluminum Alloy
Contact Plating
Silver
Connector Type
Circular
Insert Arrangement
20-29
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Operating Voltage DC
700
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Service Rating
A
Contact Material
Copper Alloy
Shielding
Yes
Specification
VG95234
No. of Contacts
17
Sealing
IP67
Amperage Rating
22A
Contact Mating Life
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.