Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP WALL

  • Mfr # CB02029PCAU

  • Zoro # G307550380


product price: $54.15
/ea

Key Features

Amperage Rating
22A
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02029PCAU
Zoro #
G307550380
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Amperage Rating
22A
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Sealing
No
Insert Arrangement
20-29
Operating Voltage DC
700
Shielding
Yes
Contact Mating Life
2000
Contact Plating
Gold
Contact Style
Pin
Insert Rotation/Keying
Normal
Termination Method
Crimp
Insert Material
Neoprene
No. of Contacts
17
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.