Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN RECP WALL

  • Mfr # CB0LA2029PC

  • Zoro # G707550683


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Contact Size
1#0
Contact Mating Life
2000
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0LA2029PC
Zoro #
G707550683
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-29
Grommet & Seals Material
Silicone
Insert Material
Neoprene
No. of Contacts
17
Connector Type
Circular
Operating Voltage DC
700
Shell Color
Olive Drab
Service Rating
A
Contact Style
Pin
Shell Material
Aluminum Alloy
Sealing
No
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Termination Method
Crimp
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Shielding
Yes
Connector Style
Receptacle
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.