Zoro Homepage

CB 19C 1916 PIN PLUG

  • Mfr # CA06EA2214PB

  • Zoro # G607540296


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Connector Style
Plug
Contact Size
19#15
Mounting Type
Cable
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06EA2214PB
Zoro #
G607540296
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Insert Material
Neoprene
Connector Style
Plug
Mounting Type
Cable
Amperage Rating
22A
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
22-14
Operating Voltage DC
700
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.