Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 19C 1916 PIN PLUG

  • Mfr # CB6LA2214P0

  • Zoro # G207540511


product price: $132.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
19
Grommet & Seals Material
Silicone
Contact Size
19#15
Connector Type
Circular
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6LA2214P0
Zoro #
G207540511
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

No. of Contacts
19
Grommet & Seals Material
Silicone
Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Arrangement
22-14
Sealing
No
Service Rating
A
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Shielding
Yes
Operating Voltage DC
700
Amperage Rating
22A
Contacts Supplied
No
Connector Style
Plug
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Contact Mating Life
2000
Mounting Type
Cable
Contact Plating
Silver
Shell Color
Olive Drab
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.