Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 19C 1916 PIN RECP LINE

  • Mfr # CB1J2214PS

  • Zoro # G007547697


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Silicone
Amperage Rating
22A
Termination Method
Solder
Contact Size
19#15
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1J2214PS
Zoro #
G007547697
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Grommet & Seals Material
Silicone
Amperage Rating
22A
Termination Method
Solder
Service Rating
A
No. of Contacts
19
Insert Material
Neoprene
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Insert Arrangement
22-14
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Sealing
No
Contact Plating
Silver
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.