Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 19C 1916 PIN RECP WALL

  • Mfr # CB02214PC

  • Zoro # G007547710


product price: $47.15
/ea

Key Features

Contact Mating Life
2000
Operating Voltage DC
700
Shell Color
Olive Drab
Amperage Rating
22A
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02214PC
Zoro #
G007547710
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Contact Mating Life
2000
Operating Voltage DC
700
Shell Color
Olive Drab
Amperage Rating
22A
Contact Plating
Silver
Contact Style
Pin
No. of Contacts
19
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Termination Method
Crimp
Insert Material
Neoprene
Service Rating
A
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Arrangement
22-14
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contacts Supplied
Yes
Sealing
No
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Wall - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.