Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 19C 1916 SKT RECP BOX

  • Mfr # CA3102E2214SBA176

  • Zoro # G307485651


product price: $71.55
/ea

Key Features

Contacts Supplied
Yes
Shell Color
Olive Drab
Shielding
Yes
Contact Style
Pin
Insert Arrangement
22-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2214SBA176
Zoro #
G307485651
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Contacts Supplied
Yes
Shell Color
Olive Drab
Shielding
Yes
Contact Style
Pin
Insert Arrangement
22-14
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Contact Mating Life
500
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Service Rating
A
Specification
VG95234
Connector Type
Circular
Contact Material
Copper Alloy
Operating Voltage DC
700
Sealing
IP67
Termination Method
Solder
No. of Contacts
19
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
22A
Contact Plating
30 microinches Gold Plate
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.