Zoro Homepage

CB 1C 14 PIN RECP BOX

  • Mfr # CA3102E186PBF80

  • Zoro # G107548648


product price: $40.69
/ea

Key Features

Termination Method
Crimp
Sealing
IP67
Contacts Supplied
Yes
Insert Material
Polychloroprene
No. of Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E186PBF80
Zoro #
G107548648
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.