Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 1C 14 PIN RECP WALL

  • Mfr # CB0F186PC

  • Zoro # G907548473


product price: $77.49
/ea
Free Shipping & Returns

Key Features

No. of Contacts
1
Insert Rotation/Keying
Normal
Sealing
No
Shell Color
Olive Drab
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0F186PC
Zoro #
G907548473
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#4

Details

No. of Contacts
1
Insert Rotation/Keying
Normal
Sealing
No
Shell Color
Olive Drab
Service Rating
D
Contact Plating
Silver
Shielding
Yes
Insert Material
Neoprene
Amperage Rating
135A
Operating Voltage DC
1250
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Insert Arrangement
18-6
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contacts Supplied
Yes
Contact Mating Life
2000
Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.