
CB 20C 2016 1614 SKT RECP
Mfr # CA3102E2816SBF80G12
Zoro # G007486309
product price: $70.39
/eaKey Features
Insert Arrangement
28-16
Amperage Rating
22A
Insert Material
Neoprene
Termination Method
Crimp
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2816SBF80G12
Zoro #
G007486309
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
20#15
Details
Insert Arrangement
28-16
Amperage Rating
22A
Insert Material
Neoprene
Termination Method
Crimp
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Receptacle
No. of Contacts
20
Mounting Type
Box Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.