Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 20C 2016 2022 SKT RECP

  • Mfr # CA3102E2816SBF80G9

  • Zoro # G607486358


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A
Mounting Type
Box Mount
Insert Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2816SBF80G9
Zoro #
G607486358
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Amperage Rating
22A
Mounting Type
Box Mount
Insert Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-16
No. of Contacts
20
Connector Style
Receptacle
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.