Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 20C 2016 PIN PLUG

  • Mfr # CA3102E2816PBF80F0

  • Zoro # G807540850


product price: $46.19
/ea

Key Features

Shell Material
Aluminum Alloy
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
No. of Contacts
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2816PBF80F0
Zoro #
G807540850
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Shell Material
Aluminum Alloy
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
No. of Contacts
20
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
18,16
Specification
VG95234
Contacts Supplied
No
Amperage Rating
22A
Operating Voltage DC
700
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
28-16
Contact Style
Pin
Contact Plating
Silver
Insert Material
Neoprene
Termination Method
Crimp
Connector Style
Receptacle
Contact Material
Copper Alloy
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.