Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 20C 2016 PIN PLUG

  • Mfr # CB6E2816PCAU

  • Zoro # G007541824


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Sealing
No
Amperage Rating
22A
Contact Material
Copper Alloy
Contact Size
20#15
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2816PCAU
Zoro #
G007541824
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Sealing
No
Amperage Rating
22A
Contact Material
Copper Alloy
Service Rating
A
Contact Style
Pin
No. of Contacts
20
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Shell Color
Olive Drab
Termination Method
Crimp
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Operating Voltage DC
700
Connector Style
Plug
Grommet & Seals Material
Silicone
Contact Plating
Gold
Mounting Type
Cable
Insert Arrangement
28-16
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.