Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 20C 2016 PIN PLUG RTANG

  • Mfr # CA3108R2816PBF80

  • Zoro # G507541782


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Mounting Type
Cable
Contact Plating
Silver
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R2816PBF80
Zoro #
G507541782
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Mounting Type
Cable
Contact Plating
Silver
Connector Type
Circular
Shell Color
Olive Drab
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Contact Material
Copper Alloy
Termination Method
Crimp
Operating Voltage DC
700
No. of Contacts
20
Insert Material
Neoprene
Shielding
Yes
Crimp Wire Gauge
18,16
Endbell Type
Compression Nut
Sealing
IP67
Connector Style
Plug
Specification
VG95234
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Orientation
Right Angle
Shell Material
Aluminum Alloy
Insert Arrangement
28-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.