Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 20C 2016 PIN RECP LINE

  • Mfr # CA3101E2816PBF80F0

  • Zoro # G607548650


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Style
Pin
Shell Material
Aluminum Alloy
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2816PBF80F0
Zoro #
G607548650
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Style
Pin
Shell Material
Aluminum Alloy
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Insert Arrangement
28-16
Termination Method
Crimp
Operating Voltage DC
700
Insert Material
Neoprene
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Service Rating
A
Shielding
Yes
Contact Mating Life
500
Connector Type
Circular
Endbell Type
Cable Clamp
Contact Material
Copper Alloy
Orientation
Straight
Amperage Rating
22A
Crimp Wire Gauge
18,16
No. of Contacts
20
Shell Color
Olive Drab
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.