Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 20C 2016 PIN RECP WALL

  • Mfr # CA3100E2816PBF80F0

  • Zoro # G607548445


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Specification
VG95234
Contact Style
Pin
Operating Voltage DC
700
Endbell Type
Cable Clamp
Crimp Wire Gauge
18,16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2816PBF80F0
Zoro #
G607548445
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Specification
VG95234
Contact Style
Pin
Operating Voltage DC
700
Endbell Type
Cable Clamp
Crimp Wire Gauge
18,16
No. of Contacts
20
Amperage Rating
22A
Shielding
Yes
Mounting Type
Wall - Rear Mount - Threaded Holes
Shell Material
Aluminum Alloy
Service Rating
A
Connector Type
Circular
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Sealing
IP67
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-16
Contact Mating Life
500
Insert Material
Neoprene
Connector Style
Plug
Contacts Supplied
No
Orientation
Straight
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.