Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 20C 2016 PIN RECP WALL

  • Mfr # CB02816PCA232

  • Zoro # G307548486


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02816PCA232
Zoro #
G307548486
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Operating Voltage DC
700
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Shell Color
Black
No. of Contacts
20
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Insert Arrangement
28-16
Service Rating
A
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Amperage Rating
22A
Mounting Type
Wall - Front Mount - Thru Holes
Termination Method
Crimp
Shell Plating
Black Zinc Cobalt
Contact Material
Copper Alloy
Connector Style
Receptacle
Connector Type
Circular
Grommet & Seals Material
Silicone
Shielding
No
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.