Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 20C 2016 SKT PLUG

  • Mfr # CB6E2816SXC

  • Zoro # G007493147


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Service Rating
A
Connector Style
Plug
Termination Method
Crimp
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2816SXC
Zoro #
G007493147
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Operating Voltage DC
700
Service Rating
A
Connector Style
Plug
Termination Method
Crimp
Shell Color
Olive Drab
Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
500
No. of Contacts
20
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Sealing
No
Connector Type
Circular
Shielding
Yes
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Insert Arrangement
28-16
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Mounting Type
Cable
Contact Plating
Silver
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.