Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 20C 2016 SKT PLUG RTANG

  • Mfr # CA3108R2816SBF80

  • Zoro # G607492946


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Insert Material
Neoprene
Specification
VG95234
Endbell Type
Compression Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R2816SBF80
Zoro #
G607492946
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Insert Material
Neoprene
Specification
VG95234
Endbell Type
Compression Nut
No. of Contacts
20
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Service Rating
A
Contact Material
Copper Alloy
Contact Plating
Silver
Shell Color
Olive Drab
Orientation
Right Angle
Sealing
IP67
Mounting Type
Cable
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Crimp Wire Gauge
18,16
Insert Arrangement
28-16
Contact Mating Life
500
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contact Style
Pin
Shielding
Yes
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.