Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 20C 2016 SKT PLUG RTANG

  • Mfr # CB6TA2816SC

  • Zoro # G007492928


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Contact Size
20#15
Sealing
No
Insert Arrangement
28-16
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6TA2816SC
Zoro #
G007492928
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Mounting Type
Cable
Sealing
No
Insert Arrangement
28-16
Connector Type
Circular
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Termination Method
Crimp
Operating Voltage DC
700
Shielding
Yes
Service Rating
A
Contact Material
Copper Alloy
Contact Mating Life
2000
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Contact Plating
Silver
Amperage Rating
22A
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
No. of Contacts
20
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.