Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 20C 2016 SKT RECP WALL

  • Mfr # CA3100E2816SBF80F0

  • Zoro # G307487389


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Specification
VG95234
Crimp Wire Gauge
18,16
Connector Type
Circular
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2816SBF80F0
Zoro #
G307487389
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Specification
VG95234
Crimp Wire Gauge
18,16
Connector Type
Circular
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shielding
Yes
Orientation
Straight
Service Rating
A
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Endbell Type
Cable Clamp
Connector Style
Plug
Operating Voltage DC
700
Insert Arrangement
28-16
Contact Material
Copper Alloy
Contact Mating Life
500
Amperage Rating
22A
Shell Material
Aluminum Alloy
No. of Contacts
20
Termination Method
Crimp
Contacts Supplied
No
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.