Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 20C 2016 SKT RECP WALL

  • Mfr # CA3100E2816SXBF80

  • Zoro # G707487385


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Crimp Wire Gauge
18,16
Connector Type
Circular
Contact Size
20#15
Mounting Type
Wall - Rear Mount - Threaded Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2816SXBF80
Zoro #
G707487385
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Orientation
Straight
Crimp Wire Gauge
18,16
Connector Type
Circular
Mounting Type
Wall - Rear Mount - Threaded Holes
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Plating
Silver
Contact Mating Life
500
Contact Style
Pin
Connector Style
Plug
Specification
VG95234
Termination Method
Crimp
Shielding
Yes
Contact Material
Copper Alloy
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Endbell Type
Cable Clamp
Amperage Rating
22A
Rotation Angle
110
Shell Color
Olive Drab
Insert Arrangement
28-16
No. of Contacts
20
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.